Motion
48A34SU1001A

LEESON ELECTRIC
48A34SU1001A

Definite Purpose Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48Z Frame, Semi Enclosed Enclosure, 60 Hz, 3250 rpm Base, Round Mount, Continuous Duty
MI ITEM #04740627
MFR #48A34SU1001A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A34SU1001A

Definite Purpose Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48Z Frame, Semi Enclosed Enclosure, 60 Hz, 3250 rpm Base, Round Mount, Continuous Duty
MI ITEM #04740627
MFR #48A34SU1001A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/7HP 3600RPM O701 SEMI ENCLOSED 115V
  • High efficiency design, split phase 14” cord for easy connection Ultra quiet performance Split phase design 10" leads

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/7 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Z
  • Enclosure Type
    Semi Enclosed
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.7 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3250 rpm
  • Full Load Efficiency
    67 %
  • Motor Poles
    2
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    6.27 in
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Standards Met
    CE, CSA, UL
  • Weight
    8 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041616
  • UPC_NO
    722856041616
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Round
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text