Motion
5KCP36NNB671U

LEESON ELECTRIC
5KCP36NNB671U

Definite Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1625 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740628
MFR #5KCP36NNB671U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCP36NNB671U

Definite Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1625 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740628
MFR #5KCP36NNB671U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    9.85 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Base RPM
    1625 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.4 A
  • Full Load Efficiency
    57 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042798
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856042798
  • Wiring Diagram

Overview

Mfr description
1/2HP 1800RPM P253 DP 115V 56 1PH
  • Thermal protection, as noted Electronic instant reverse switch Extended clamp screws for mounting belt guard or accessories Three pole, double throw reversing switch supplied by customer Rigid base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought