Motion
5KCP35KNB650U

LEESON ELECTRIC
5KCP35KNB650U

Definite Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04740629
MFR #5KCP35KNB650U
List Price$1,080.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCP35KNB650U

Definite Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04740629
MFR #5KCP35KNB650U

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,080.98/each for your price

Overview

Mfr description
1/3HP 1800RPM P254 DP 115V 56 1PH
  • Thermal protection, as noted Electronic instant reverse switch Extended clamp screws for mounting belt guard or accessories Three pole, double throw reversing switch supplied by customer

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.8 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1625 rpm
  • Thermal Protection
    Manual
  • Full Load Efficiency
    57.5 %
  • Motor Poles
    4
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    9.42 in
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Standards Met
    UL
  • Weight
    18 lbs
  • Applications
    Instant Reversing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042804
  • UPC_NO
    722856042804
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text