Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size63M
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension8.54 in
- Shaft Diameter11 mm
- Weight11 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM3430 rpm
- Description Keyword0.25 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating60 Hz
- Full Load Efficiency72 %
- Insulation ClassF
- IP Rating43
- KVA CodeJ
- kW0.19 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856026354
- Motor Horsepower1/4 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6202
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856026354
- Wiring Diagram
Overview
Mfr description
1/4HP 3600RPM R400 TEFC 575V 63M 3PH
- Meets IE3 European and NEMA Premium® efficiencies Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame construction MAX GUARD® Class F Insulation, Class B rise @ rated KW IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”) 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques