Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size71M
- Opposite Drive End Bearing SizeBall
- Shaft Diameter14 mm
- Weight17 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1700 rpm
- Description Keyword0.33 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating60 Hz
- Full Load Efficiency68 %
- Insulation ClassF
- IP Rating43
- KVA CodeJ
- kW0.03 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856026385
- Motor Horsepower1/3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6203
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856026385
- Wiring Diagram
Overview
Mfr description
1/3HP 1800RPM R404 TEFC 575V 71M 3PH
- Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Top Mounted/Oversized gasketed terminal box