Motion
80T17FH5330A

LEESON ELECTRIC
80T17FH5330A

IEC Frame Motor - 0.56 kW, 1800 rpm, 3 ph, 575 V, 80M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1690 rpm Base, B3 Flange Mount, Continuous Duty
MI ITEM #04740684
MFR #80T17FH5330A
List Price$866.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
80T17FH5330A

IEC Frame Motor - 0.56 kW, 1800 rpm, 3 ph, 575 V, 80M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1690 rpm Base, B3 Flange Mount, Continuous Duty
MI ITEM #04740684
MFR #80T17FH5330A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$866.10/each for your price

Overview

Mfr description
3/4HP 1800RPM R410 TEFC 575V 80M 3PH
  • Meets IE3 European and NEMA Premium® efficiencies Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame MAX GUARD® Class F Insulation, Class B rise @ rated KW Rotatable/Removable Base (63-90 frame) Meets IEC 34 electrical standards; Meets IEC 72 dimensions and tolerances 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD IEC Design “N” with NEMA “B” Torques Terminal Blocks, Stud Type, Zero Creepage

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • kW
    0.56 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    80M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    1690 rpm
  • Starting Method
    Line Or Inverter
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    H
  • Thermal Protection
    No
  • Motor Poles
    4
  • Full Load Efficiency
    74 %
  • Motor Orientation
    Horizontal
  • Shaft Type
    IEC
  • Shaft Diameter
    19 mm
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    11.10 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6204
  • Type Of Bearing
    Ball
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Weight
    22 lbs
  • Description Keyword
    0.75 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026422
  • UPC_NO
    722856026422
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    B3 Flange
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text