Motion
100LTFC6527AA

LEESON ELECTRIC
100LTFC6527AA

IEC Frame Motor - 2.20 kW, 1800 rpm, 3 ph, 575 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740686
MFR #100LTFC6527AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
100LTFC6527AA

IEC Frame Motor - 2.20 kW, 1800 rpm, 3 ph, 575 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740686
MFR #100LTFC6527AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    100L
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    16.33 in
  • Shaft Diameter
    28 mm
  • Weight
    105 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1770 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    2.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026842
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    6205
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856026842
  • Wiring Diagram

Overview

Mfr description
3HP 1800RPM R422A TEFC 575V 100L 3PH
  • Meets IE3 European and NEMA Premium® efficiencies Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame construction MAX GUARD® Class F Insulation, Class B rise @ rated KW IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”) 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought