Motion
145TTGN6540AA

LEESON ELECTRIC
145TTGN6540AA

Explosion Proof (Hazardous Location) Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740726
MFR #145TTGN6540AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTGN6540AA

Explosion Proof (Hazardous Location) Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740726
MFR #145TTGN6540AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1800RPM U022A EPFC 575V 145T 3PH
  • Meets NEMA Premium® efficiency, Bearing Current Protection (BCP) 10:1 Variable torque, see Inverter Duty column for constant torque MAX GUARD® Class F insulation system, Internal and external epoxy paint Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Rolled steel fan guard 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power Precision balanced to .08”/sec, Extended grease tubes Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP, as noted Motor will not accept a C-face kit

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1755 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    2.4 A
  • Full Load Efficiency
    86.5 %
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    N
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • kW
    1.50 kW
  • Description Keyword
    2 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    14.73 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Weight
    78 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856023223
  • UPC_NO
    722856023223
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text