Motion
215TTGS4030DD

LEESON ELECTRIC
215TTGS4030DD

Explosion Proof (Hazardous Location) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740729
MFR #215TTGS4030DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTGS4030DD

Explosion Proof (Hazardous Location) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740729
MFR #215TTGS4030DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HP 1800RPM U026 EPFC 575V 215T 3PH
  • 1.15 Service Factor on sinewave 10:1 Variable torque, constant torque speed range as indicated @1.0 SF Class F insulation, Ball Bearings (except as noted), All cast iron construction CR200 Corona Resistant, 200°C rated magnet wire Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B Shaft slinger, UL Listed File No. E12044, CSA Certified File No. LR47504, External surface treated with epoxy Meets IEEE45 USCG Marine Duty,IP 54 construction Contact Marathon Motors for F2 mounting

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215T
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1760 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    10.0 A
  • Full Load Efficiency
    89.5 %
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    F
  • Motor Poles
    4
  • Starting Method
    Line Or Inverter
  • kW
    7.50 kW
  • Description Keyword
    10 hp
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    10.00 in
  • Overall Length C Dimension
    20.91 in
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3B
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Weight
    225 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022967
  • UPC_NO
    722856022967
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text