Specifications
Dimensions
- Drive End Bearing Size6313
- Frame Size404
- Motor Length Less Shaft15.50 in
- Opposite Drive End Bearing Size6313
- Overall Length C Dimension29.50 in
- Service Factor1.15
- Shaft Diameter2.1250 in
- Weight985 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsBlowers, Compressors, Conveyors, Machinery in Environments, Pumps
- Assembly Box MountingF1/F2 Capable
- Base RPM3565 rpm
- Description Keyword125 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps138.0 A
- Full Load Current140.00 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating12
- KVA CodeG
- kW93 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856013354
- Motor Horsepower125 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet125 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 404TS Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run
- Synchronous Rpm3600 rpm
- Technical Specifications125 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 404TS Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856013354
- Wiring Diagram
Overview
Mfr description
125HP 3600RPM U250 DP 460V 404TS 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Motor will accept a C-face kit
- 12 Leads for WYE-DELTA, parting winding on low voltage, or across-the-line starting