Motion
444TSTDS16003AN

LEESON ELECTRIC
444TSTDS16003AN

General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 444 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3560 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740758
MFR #444TSTDS16003AN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
444TSTDS16003AN

General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 444 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3560 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740758
MFR #444TSTDS16003AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200HP 3600RPM U252 DP 460V 444TS 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3560 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    220.0 A
  • Full Load Current
    216.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    95 %
  • KVA Code
    F
  • kW
    149 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Part Wdg Start & Wye Start Delta Run
  • Description Keyword
    200 hp
  • Shaft Diameter
    2.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Motor Length Less Shaft
    18.50 in
  • Overall Length C Dimension
    34.00 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6313
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6313
  • Weight
    1301 lbs
  • Manufacturer Upc Number
    722856013378
  • UPC_NO
    722856013378
  • Manufacturer Product Page
  • Technical Specifications
    200 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 444TS Frame, ODP
  • Spec Sheet
    200 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 444TS Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text