Motion
215TTFS4005BR

LEESON ELECTRIC
215TTFS4005BR

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740785
MFR #215TTFS4005BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTFS4005BR

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740785
MFR #215TTFS4005BR

Mfr description
10HP 3600RPM U637 TEFC 575V 215T 3PH
  • Frame constructions are heavy gauge steel or Aluminum, as noted
  • Motor will accept a C-face kit
  • Severe duty kits available, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215
  • Motor Length Less Shaft
    8.75 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    19.70 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    184 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3525 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    9.6 A
  • Full Load Current
    9.60 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856014610
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    10 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 215T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    10 HP General Purpose Motor, 3 phase, 3600 RPM, 575 V, 215T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856014610
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)