Motion
256TTFNA4030AB

LEESON ELECTRIC
256TTFNA4030AB

General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740794
MFR #256TTFNA4030AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
256TTFNA4030AB

General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740794
MFR #256TTFNA4030AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20HP 1800RPM U653 TEFC 575V 256T 3PH
  • Frame constructions are heavy gauge steel or Aluminum, as noted
  • 1.15 Service Factor
  • Nameplated 60/50 hertz at next lowest horsepower
  • Will accept C-Face Kits as noted, also see Accessories section
  • Severe duty kits available, see Accessories section
  • Shaft slinger, Regreasable bearings (182T and larger), lead lugs (364T and larger), and bearing caps on 444T and larger
  • Ball Bearings, except where noted
  • UL Recognized and CSA Certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    256
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    NOT
  • Full Load Amps
    20 A
  • Full Load Current
    20.00 A
  • Electrical Type
    SQ CAGE IND RUN
  • Full Load Efficiency
    91 %
  • KVA Code
    F
  • kW
    14.90 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    ACROSS THE LINE
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    REV
  • Shaft Type
    T
  • Motor Length Less Shaft
    12.25 in
  • Overall Length C Dimension
    25.27 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6309
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6210
  • Weight
    331 lbs
  • Manufacturer Upc Number
    722856015006
  • UPC_NO
    722856015006
  • Manufacturer Product Page
  • Technical Specifications
    20 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 256T Frame, TEFC
  • Spec Sheet
    20 HP General Purpose Motor, 3 phase, 1800 RPM, 575 V, 256T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text