Motion
215THFCD19006AA

LEESON ELECTRIC
215THFCD19006AA

Severe Duty Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3518 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740807
MFR #215THFCD19006AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215THFCD19006AA

Severe Duty Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3518 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740807
MFR #215THFCD19006AA

Mfr description
10HP 3600RPM W538 TEFC 575V 215T 3PH
  • Meets or exceeds NEMA Premium® efficiencies, except where noted
  • NEMA Premium® models are in compliance with EISA2007
  • Meets IEEE-841 standard for severe-duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    19.72 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    200 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    3518 rpm
  • Description Keyword
    10 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2033 Meets IEEE-841 standard for severe duty applications 100% cast iron construction for rigidity and reduced vibration Inpro/Seal® VBX® bearing isolators on drive end shaft extension TENV and on both ends of TEFC IP56 protection MAX GUARD® Class H insulation system Constant torque for inverter duty Sintered bronze breather with brass drain & breather Bearing caps, Precision balanced to .08”/sec 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    9.5 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    H
  • IP Rating
    56
  • KVA Code
    H
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856192608
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6208
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    T
  • Standards Met
    CE, CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856021137
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)