Motion
48A11O1798B

LEESON ELECTRIC
48A11O1798B

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740839
MFR #48A11O1798B
Price$220.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1798B

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740839
MFR #48A11O1798B

Mfr description
1/4HP 1200RPM X000 OPAO 115V 48Y 1PH
  • Open frame and brackets Multi-speed model Grommeted lead exit, Weather resistant reversing plug 2-1/4” resilient ring mounting (base not included, see Accessories section) 2 1/2” adapter rings supplied, shipped loose in box 3/4" thru-bolts, shaft end, 30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.25 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    12 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Shielded Ball Bearings;Class B Insulation
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Y, RPM:1200, 115V, OPAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.4 A
  • Full Load Efficiency
    55 %
  • Full Load Torque
    18.5 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp;0.19 kW
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    C
  • kW
    0.19 kW;0.25 hp
  • Manufacturer Catalog Number
    X000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038524
  • Model
    48A11O1798B
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Number Of Speeds
    3
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038524
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)