Motion
X004
Blower/Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740840
MFR #X004
Price$343.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740840
MFR #X004

Mfr description
1/2HP 3600RPM X004 SEMI ENCLOSED 115V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.2500 in, 260.35 mm
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    17 lbs

Details

  • Additional Details
    Automatic Reset Thermal Protector;Shielded Ball Bearings;Class B Insulation;Suitable For Indoor Or Outdoor Applications
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.50, F#48Y, RPM:1200, 115V, OPAO
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.20 A
  • Full Load Efficiency
    0.634
  • Full Load Torque
    37.1 ft-lbs;50.3 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp;0.37 kW
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    C
  • kW
    0.37 kW;0.50 hp
  • Manufacturer Catalog Number
    X004
  • Manufacturer Product Page
  • Model
    48A11O1755B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038562
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)