Motion
48A11O787J

LEESON ELECTRIC
48A11O787J

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04740841
MFR #48A11O787J
Price$354.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O787J

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04740841
MFR #48A11O787J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$354.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.7500 in, 273.05 mm
  • Overall Length C Dimension
    10.75 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    4.0600 in;103.12 mm
  • Storage Dimension Height
    6.9400 in;176.27 mm
  • Storage Dimension Length
    13.2500 in;336.55 mm
  • Storage Dimension Width
    7.0000 in;177.80 mm
  • Torque
    55.5 lbs/ft
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Shielded Ball Bearings Extend The Service Life Of The Motor;Class B Insulation Protects Motor For A Maximum Temperature Rating;Suitable For Indoor Or Outdoor Applications
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    10.2 A at 115 V
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.75, F#48Z, RPM:1075, 115V, OPAO
  • Description Keyword
    0.75 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    10.2 A
  • Full Load Current
    10.2 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    55.5 ft-lbs
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.40.4040
  • Hp
    0.75 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    C
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    X009
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038593
  • Max Allowable Current
    10.2 A
  • Model
    48A11O787J
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Design Code
    L
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Nameplate
    48A11O787J
  • NEMA Design Class
    L
  • Number Of Speeds
    3
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038593
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram

Overview

Mfr description
3/4HP 1200RPM X009 OPAO 115V 48Z 1PH
  • Automatic reset thermal protector;Shielded ball bearings;Class B insulation;Suitable for indoor or outdoor applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought