Motion
48A17O151E

LEESON ELECTRIC
48A17O151E

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #04740843
MFR #48A17O151E
Price$357.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O151E

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #04740843
MFR #48A17O151E

Mfr description
1/3HP 1800RPM X015 OPAO 115V 48Z 1PH
  • Open frame and brackets Multi-speed model Grommeted lead exit, Weather resistant reversing plug 2-1/4” resilient ring mounting except where noted (base not included, see Accessories section) 2 1/2” adapter rings supplied, shipped loose in box 3/4" thru-bolts, shaft end, 30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.73/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    9.7500 in, 247.65 mm
  • Overall Length C Dimension
    9.75 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    16.30 ft-lbs, 22.10 N-m
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Shielded Ball Bearings Extend The Service Life Of The Motor;Class B Insulation Protects Motor For A Maximum Temperature Rating;Suitable For Indoor Or Outdoor Applications(As Noted)
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    4 A at 115 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#48Z, RPM:1800, 115 V, OPAO
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    04:00:00
  • Full Load Efficiency
    55 %
  • Full Load Torque
    16.30 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp;0.25 kW
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    C
  • kW
    0.25 kW;0.33 hp
  • Manufacturer Catalog Number
    X015
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038630
  • Model
    48A17O151E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Number Of Speeds
    3
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038630
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)