Motion
48A11O1350C

LEESON ELECTRIC
48A11O1350C

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 277 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04740845
MFR #48A11O1350C
Price$341.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1350C

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 277 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04740845
MFR #48A11O1350C

Mfr description
1/4HP 1200RPM X018 OPAO 277V 48Y 1PH
  • Open frame and brackets Multi-speed model Grommeted lead exit, Weather resistant reversing plug 2-1/4” resilient ring mounting (base not included, see Accessories section) 2 1/2” adapter rings supplied, shipped loose in box 3/4" thru-bolts, shaft end, 30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.51/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.25 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    11 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Shielded Ball Bearings Extend The Service Life Of The Motor;Class B Insulation Protects Motor For A Maximum Temperature Rating;Suitable For Indoor Or Outdoor Applications
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Y, RPM:1200, 277V, OPAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.6 A
  • Full Load Efficiency
    61.2 %
  • Full Load Torque
    19.30 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    A
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    X018
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038661
  • Model
    48A11O1350C
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    277 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Number Of Speeds
    3
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856038661
  • Voltage
    277 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)