Motion
48A11O1772C

LEESON ELECTRIC
48A11O1772C

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Three Lug Mount, Continuous Duty
Mi Item #04740852
MFR #48A11O1772C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1772C

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Three Lug Mount, Continuous Duty
Mi Item #04740852
MFR #48A11O1772C

Mfr description
1/2HP 1200RPM X036 OPAO 115V 48Z 1PH
  • Open frame and brackets Three lug mount fits 9” or 10” bolt circle.Mounting holes on lugs are .435” dia., with grommets and sleeves for .26” dia. Option Multi-speed capacity Weather resistant reversing plug 30” long leads Automatic reset thermal protector Capacitor not included, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    11.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    19 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.0 A
  • Full Load Efficiency
    64 %
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038791
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Three Lug
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856038791
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)