Motion
48A11O1875A

LEESON ELECTRIC
48A11O1875A

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 460 V, 48Z Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04740855
MFR #48A11O1875A
Your Price$423.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1875A

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 460 V, 48Z Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04740855
MFR #48A11O1875A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.15/each(List $528.94)

Overview

Mfr description
3/4HP 1200RPM X039 OPAO 460V 48Z 1PH
  • Enclosed frame and open end brackets Multi-speed model Grommeted lead exit Weather resistant reversing plug Automatic reset thermal protector 7/8” extended thru-bolts on shaft end Capacitor not included, see Accessories section Resilient rings not included, see accessory section

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    48Z
  • Enclosure Type
    OAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    2.1 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • Electrical Type
    Permanent Split Capacitor
  • KVA Code
    B
  • kW
    0.56 kW
  • Full Load Efficiency
    64 %
  • Motor Poles
    6
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:0.75, F#48Z, RPM:1075, 460V, OPAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    0.75 hp
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    12.44 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    19 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Blowers, Fans
  • Hp
    0.75 hp
  • Manufacturer Upc Number
    722856038814
  • UPC_NO
    722856038814
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    X039
  • 2D Drawing
  • Model
    48A11O1875A
  • Additional Details
    Automatic Reset Thermal Protector;Shielded Ball Bearings;Class B Insulation;Suitable For Indoor Or Outdoor Applications
  • Mounting Type
    Round / Extended Stud
  • Number Of Speeds
    2
  • Overall Length
    12.4400 in, 315.97 mm
  • Overload Protector
    Automatic
  • Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text