Overview
Mfr description
1/6HP 1200RPM X048 OPAO 115V 48Y 1PH
- Open frame and brackets Multi-speed capability Automatic reset thermal protector 30” leads, CCW rotation, fixed lead end 1” extended Thru-bolts both ends 20” overall length Capacitor not included, see Accessories section Ball bearings UL Recognized and CSA Certified
Specifications
- Motor CategoryAir Handling (HVAC) Motors
- Motor Phase1 ph
- Motor Horsepower1/6 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage115 V
- Frame Size48Y
- Enclosure TypeOAO (Open Air-Over)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM1075 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- Full Load Current3.0 A
- Full Load Efficiency49.8 %
- Motor Poles6
- Description Keyword0.17 hp
- Shaft Diameter0.5000 in
- Frame MaterialRolled Steel
- Insulation ClassB
- IP Rating10
- Service Factor1.00
- Standards MetCSA, UL
- Weight14 lbs
- Manufacturer Upc Number722856038951
- UPC_NO722856038951
- Manufacturer Product Page
- Wiring Diagram
- 2D Drawing
- Mounting TypeRound / Extended Stud
- Product TypeAir Handling (HVAC) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data