Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension20.00 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight11 lbs
Details
- 2D Drawing
- Base RPM1075 rpm
- Description Keyword0.13 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current2.4 A
- Full Load Efficiency51.7 %
- Insulation ClassB
- IP Rating10
- Manufacturer Product Page
- Manufacturer Upc Number722856039071
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/8 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage115 V
- Mounting TypeRound / Extended Stud
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856039071
- Wiring Diagram
Overview
Mfr description
1/8HP 1200RPM X064 OPAO 115V 48Y 1PH
- Open frame and brackets Multi-speed capability Automatic reset thermal protector 30” leads, CCW rotation, fixed lead end 1” extended Thru-bolts both ends 20” overall length Capacitor not included, see Accessories section