Motion
X066
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, Round / Extended Stud Mount
MI ITEM #04740861
MFR #X066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, Round / Extended Stud Mount
MI ITEM #04740861
MFR #X066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Service Factor
    1.00
  • Weight
    15 lbs

Details

  • Description Keyword
    1/4 hp
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
1/4HP 1200RPM X066 OPAO 115V 48Y 1PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought