Motion
48A11O2024J

LEESON ELECTRIC
48A11O2024J

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Extended Stud Mount, Continuous Duty
MI ITEM #04740862
MFR #48A11O2024J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O2024J

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Extended Stud Mount, Continuous Duty
MI ITEM #04740862
MFR #48A11O2024J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1200RPM X070 OPAO 115V 48Y 1PH
  • Open frame and brackets Multi-speed capability Automatic reset thermal protector 30” leads, CCW rotation, fixed lead end 1” extended Thru-bolts both ends 20” overall length Length adapter kits included Capacitor not included.

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1075 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    7.8 A
  • Full Load Efficiency
    55.7 %
  • Motor Poles
    6
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    20.00 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    15 lbs
  • Manufacturer Upc Number
    722856039125
  • UPC_NO
    722856039125
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text