Motion
48A11O11066B

LEESON ELECTRIC
48A11O11066B

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740865
MFR #48A11O11066B
Price$296.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O11066B

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740865
MFR #48A11O11066B

Mfr description
1/2HP 1200RPM X077 OPAO 115V 48Y 1PH
  • Automatic reset thermal(as noted) protector prevents overheating;Shielded ball bearings extend the service life of the motor;Class B insulation protects motor for a maximum temperature rating;Suitable for indoor or outdoor applications(as noted);LEESON motors. Motors and solutions at our core
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.0000 in, 279.39 mm
  • Overall Length C Dimension
    11.00 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    5.0600 in;128.50 mm
  • Storage Dimension Height
    6.9400 in;176.30 mm
  • Storage Dimension Length
    13.2500 in;336.60 mm
  • Storage Dimension Width
    7.0000 in;17.80 cm
  • Torque
    38.3 lbs/ft, 51.9 N-m
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.1 A at 115 V
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#48Y, RPM:1200, 115V, OPAO
  • Description Keyword
    0.50 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.1 A
  • Full Load Current
    6.1 A
  • Full Load Efficiency
    64 %
  • Full Load Torque
    38.3 ft-lbs
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    A
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    X077
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041906
  • Model
    48A11O11066B
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Rings / Extended Stud
  • Nameplate
    48A11O11066B
  • Number Of Speeds
    4
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041906
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)