Motion
48A11O1065D

LEESON ELECTRIC
48A11O1065D

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base, Three Lug Mount, Continuous Duty
MI ITEM #04740869
MFR #48A11O1065D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1065D

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base, Three Lug Mount, Continuous Duty
MI ITEM #04740869
MFR #48A11O1065D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/6HP 1200RPM X212 OPAO 230V 48Y 1PH
  • Single Split Phase Open Air Over Capacitor not included, see accessories section Fixed CCW rotation, viewing opposite shaft of motor

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/6 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1100 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Full Load Current
    1.1 A
  • Full Load Efficiency
    54.4 %
  • Motor Poles
    6
  • Description Keyword
    0.17 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.69 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    10
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    11 lbs
  • Manufacturer Upc Number
    722856042088
  • UPC_NO
    722856042088
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Three Lug
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text