Motion
48A11O1081B

LEESON ELECTRIC
48A11O1081B

Air Handling (HVAC) Motor - 1/8 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04740870
MFR #48A11O1081B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1081B

Air Handling (HVAC) Motor - 1/8 hp, 1200 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1100 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04740870
MFR #48A11O1081B

Mfr description
1/8HP 1200RPM X215 OPAO 115V 48Y 1PH
  • Single Split Phase Open Air Over Capacitor not included, see accessories section Sleeve bearing Fixed CCW rotation, viewing opposite shaft of motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.79 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    10 lbs

Details

  • 2D Drawing
  • Base RPM
    1100 rpm
  • Description Keyword
    0.13 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.7 A
  • Full Load Efficiency
    51.9 %
  • Insulation Class
    B
  • IP Rating
    01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042095
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856042095
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)