Motion
48A11O1109J

LEESON ELECTRIC
48A11O1109J

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740873
MFR #48A11O1109J
Price$426.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1109J

Air Handling (HVAC) Motor - 1/3 hp, 1200 rpm, 1 ph, 230 V, 48Y Frame, OAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #04740873
MFR #48A11O1109J

Mfr description
1/3HP 1200RPM X222 OPAO 230V 48Y 1PH
  • Multi-speed model, as noted, 3 lug mounting Replaces Carrier Nos. HC41VE700 & 701, Emerson No.3225, Magnetek No. 536, & Century (A.O. Smith)No. OCB1036 Capacitor not included, see Accessories section Ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    8.2500 in, 209.55 mm
  • Overall Length C Dimension
    8.25 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Multi-Speed Model;3 Lug Mounting;Capacitor Not Included;Ball Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#48Y, RPM:1075, 230V, OPAO
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.6 A
  • Full Load Efficiency
    66 %
  • Full Load Torque
    24.63 ft-lbs;33.39 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    C
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    X222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041937
  • Model
    48A11O1109J
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Three Lug
  • Number Of Speeds
    2
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041937
  • Voltage
    230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)