Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension23.47 in
- Service Factor1.00
- Shaft Diameter0.5000 in
- Weight19 lbs
Details
- 2D Drawing
- Base RPM1050 rpm
- Description Keyword0.50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOAO (Open Air-Over)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current3.9 A
- Full Load Efficiency72 %
- Insulation ClassB
- IP Rating01
- Manufacturer Product Page
- Manufacturer Upc Number722856042118
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Poles6
- Motor Supply Voltage230 V
- Mounting TypeRound / Belly Band
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA, UL
- Synchronous Rpm1200 rpm
- Thermal ProtectionAutomatic Lock Rotor Only
- UPC_NO722856042118
- Wiring Diagram
Overview
Mfr description
1/2HP 1200RPM X295 OPAO 230V 48Y 1PH
- Round belly band mounting Ball bearings Capacitor not included, see accessories section