Motion
48A11T578B

LEESON ELECTRIC
48A11T578B

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 460 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04740885
MFR #48A11T578B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11T578B

Air Handling (HVAC) Motor - 1/4 hp, 1200 rpm, 1 ph, 460 V, 48Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Round / Extended Stud Mount, Continuous Duty
Mi Item #04740885
MFR #48A11T578B

Mfr description
1/4HP 1200RPM X456 TEAO 460V 48Z 1PH
  • Frame and end brackets enclosed Single speed motor 30” long leads, Shaft slinger Weather resistant reversing plug 1-1/2” Thru-bolts on shaft end, 1” thru-bolts on lead end Automatic reset thermal protector Weep holes with removable plugs on end brackets. Remove bottom plug after installation Lug mount kits and other accessories available (see Accessories section) 60°C ambient, Capacitor not included, see Accessories section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    11.00 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.67 A
  • Full Load Efficiency
    62 %
  • Insulation Class
    B
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037893
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Round / Extended Stud
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856037893
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)