Motion
48A17O128C

LEESON ELECTRIC
48A17O128C

Air Handling (HVAC) Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1625 rpm Base, Resilient Rings Mount, Continuous Duty
MI ITEM #04740893
MFR #48A17O128C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O128C

Air Handling (HVAC) Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1625 rpm Base, Resilient Rings Mount, Continuous Duty
MI ITEM #04740893
MFR #48A17O128C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    9.00 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    9 lbs

Details

  • 2D Drawing
  • Base RPM
    1625 rpm
  • Description Keyword
    0.17 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.6 A
  • Full Load Efficiency
    52.5 %
  • Insulation Class
    A
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038883
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Rings
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856038883
  • Wiring Diagram

Overview

Mfr description
1/6HP 1800RPM X477 OPAO 115V 48Y 1PH
  • Open frame and brackets Heavy gauge steel frame and base Shaft with flat, 70°C ambient 37” Leads Thermal overload protection 1/4” terminals on the capacitor leads 2 1/4” resilient rings, includes 2 1/2” expanders Capacitor not included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought