Specifications
Dimensions
- Frame Size145TC
- Overall Length C Dimension14.95 in
- Service Factor1.00
- Shaft Diameter0.8750 in
- Weight53 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current5.8 A
- Full Load Efficiency82.5 %
- Insulation ClassH
- IP Rating43
- Manufacturer Catalog NumberY523
- Manufacturer Product Page
- Manufacturer Upc Number722856024480
- Motor CategoryInverter Duty Motor
- Motor Horsepower2 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230 V
- Mounting TypeBolt-on Base
- NEMA Design ClassINV
- Operation Manual
- Product TypeInverter Vector Duty Motors
- Standards MetCE, CSA
- Synchronous Rpm1800 rpm
- Technical Specifications2 HP Variable Speed Motor, 3 phase, 1800 RPM, 230 V, 145TC Frame, TEFC
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856024480
- Wiring Diagram
Overview
Mfr description
2HP 1800RPM Y523 TEFC 230V 145TC 3PH
- Designed to replace PMDC motors (when used with a VFD) Constant horsepower to twice base speed (RPM) Class H insulation with CR200 magnet wire Bolt-on removable base for footless mounting option Continuous duty at 40°C ambient Eliminates brush and commutator maintenance Top mounted conduit box as found on PMDC motors