Motion
184TCFW9057AA

LEESON ELECTRIC
184TCFW9057AA

Farm Duty Motor - 3 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740904
MFR #184TCFW9057AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TCFW9057AA

Farm Duty Motor - 3 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740904
MFR #184TCFW9057AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 1800RPM Z113A TEFC 230V 184T 1PH
  • 213/215TZ models have 1-1/8” shaft, 182TZ model has 7/8” shaft Manual reset thermal protector Condensate drains Capacitor start induction run design F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1740 rpm
  • Thermal Protection
    Manual
  • Full Load Current
    19.0 A
  • Full Load Efficiency
    75.5 %
  • Motor Poles
    4
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    16.46 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    90 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856261137
  • UPC_NO
    722856261137
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text