Motion
182TCDR7013FV

LEESON ELECTRIC
182TCDR7013FV

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 182TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3530 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740907
MFR #182TCDR7013FV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TCDR7013FV

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 182TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3530 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740907
MFR #182TCDR7013FV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3600RPM Z309 DPAO 230V 182TZ 1PH
  • Double sealed ball bearings Continuous duty Class F insulation system Thermostats for thermal overload protection (auto reset protector on Z304) 34” long leads for ease of installation Keyed shafts with 1/4”-20 UNC tapped hole in end Capacitors included, shipped loose on catalog Z307 and Z308, mounted on all other models Extra nameplate included, loose, for remote mounting Capacitor start induction run design

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    182TZ
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3530 rpm
  • Thermal Protection
    No
  • Full Load Current
    15.8 A
  • Full Load Efficiency
    77 %
  • Motor Poles
    2
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    15.00 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CSA, UL
  • Weight
    67 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028471
  • UPC_NO
    722856028471
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text