Motion
56S17F5303D

LEESON ELECTRIC
56S17F5303D

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04740914
MFR #56S17F5303D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56S17F5303D

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04740914
MFR #56S17F5303D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1725RPM B506 TEFC 115V 56 1PH
  • Ball bearings Heavy gauge steel frame and base Split phase design

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    6.9 A
  • Full Load Efficiency
    72.3 %
  • Motor Poles
    4
  • Description Keyword
    0.50 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.30 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Service Factor
    1.00
  • Standards Met
    CSA, UL
  • Weight
    27 lbs
  • Manufacturer Upc Number
    722856040428
  • UPC_NO
    722856040428
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text