Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size215JM
- Motor Length Less Shaft12.4
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension20.41 in
- Shaft Diameter0.8750 in
- Weight159 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM3510 rpm
- Description Keyword15 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current14.0 A
- Full Load Efficiency90.2 %
- Insulation ClassB
- IP Rating22
- KVA CodeG
- kW11.20 kW
- Manufacturer Catalog NumberE181
- Manufacturer Product Page
- Manufacturer Upc Number722856033574
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower15 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6206
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications15 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 215JM Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856033574
- Wiring Diagram
Overview
Mfr description
15HP 3600RPM E181 DP 575V 215JM 3PH
- NEMA JM pump shaft dimensions JMV frame includes drip cover for vertical mount without base JM frame has rigid base, drip cover not included Mechanically locked on shaft end Continuous duty Class B insulation