Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size143T
- Motor Length Less Shaft6.25 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension12.92
- Service Factor1.25
- Shaft Diameter0.8750 in
- Weight71 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1735 rpm
- Description Keyword1 hp
- Drive End BearingBall
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesMeets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 C-face kit may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) C-face addition results in non-NEMA "AH" dim (+1.2" than NEMA) MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps1.5 A
- Full Load Efficiency85.5 %
- Insulation ClassF
- IP Rating54
- KVA CodeM
- kW0.75 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856018977
- Motor CategorySevere Duty Motors
- Motor Horsepower1 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6203
- Product TypeSevere Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- UPC_NO722856018977
- Wiring Diagram
Overview
Mfr description
1HP 1800RPM E374 TEFC 460V 143T 3PH