Motion
143TTFN16539AA

LEESON ELECTRIC
143TTFN16539AA

Severe Duty Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740948
MFR #143TTFN16539AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFN16539AA

Severe Duty Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740948
MFR #143TTFN16539AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 1800RPM E376 TEFC 575V 143T 3PH

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Description Keyword
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    143T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1765 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    P
  • Starting Method
    Line Or Inverter
  • kW
    0.75 kW
  • Drive End Bearing
    Ball
  • Full Load Amps
    1.3 A
  • Full Load Efficiency
    85.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    14.17
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Service Factor
    1.25
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 C-face addtion may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) C-face addtion results in non-NEMA "AH" dim (+1.2" than Nema) MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, CSA, UL
  • Weight
    71 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856018991
  • UPC_NO
    722856018991
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text