Motion
143TTFR4028BD

LEESON ELECTRIC
143TTFR4028BD

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 200 V, 143 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740967
MFR #143TTFR4028BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTFR4028BD

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 200 V, 143 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04740967
MFR #143TTFR4028BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    7.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    32 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1755 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.5 A
  • Full Load Current
    3.45 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856013668
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 200 V, 143T Frame, TEFC
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 200 V, 143T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856013668
  • Wiring Diagram

Overview

Mfr description
1HP 1800RPM E824 TEFC 200V 143T 3PH
  • Frame constructions are heavy gauge steel or Aluminum, as noted
  • Ball bearings (except as noted)
  • 1.15 Service Factor (except as noted)
  • 60/50 hertz at next lower horsepower, as noted
  • Motor will accept a C-face kit
  • UL Recognized and CSA Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought