Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size145T
- Motor Length Less Shaft6.25 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension11.43
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight66 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3500 rpm
- Description Keyword2 hp
- Drive End BearingBall
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- FeaturesMeets or exceeds NEMA Premium® efficiencies, except where noted NEMA Premium® models are in compliance with EISA2007 C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) C-face addition results in non-NEMA "AH" dim (+1.2" than NEMA) MAX GUARD® Class F insulation system, Totally enclosed, non-ventilated Constant Torque speed range is listed in CT SPEED RANGE column 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps2.0 A
- Full Load Efficiency85.5 %
- Insulation ClassF
- IP Rating54
- KVA CodeL
- kW1.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856019226
- Motor CategorySevere Duty Motors
- Motor Horsepower2 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6203
- Product TypeSevere Duty Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCE, CSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- UPC_NO722856019226
- Wiring Diagram
Overview
Mfr description
2HP 3600RPM E852 TENV 575V 145T 3PH