Motion
56T17E5314E

LEESON ELECTRIC
56T17E5314E

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, EPNV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740981
MFR #56T17E5314E
Price$1,277.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17E5314E

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, 56 Frame, EPNV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04740981
MFR #56T17E5314E

Mfr description
1/4HP 1800RPM G664 EPNV 575V 56 3PH
  • Meets temperature code T3B Explosion proof conduit box included, shipped loose Automatic Overload Totally enclosed, non-ventilated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.31 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.97 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#56, RPM:1800, 575V, EPNV
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.45 A
  • Full Load Efficiency
    71 %
  • Full Load Torque
    0.75 ft-lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Harmonization Code
    8501.51.4040
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    N
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    G664
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022349
  • Model
    56T17E5314E
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022349
  • Voltage
    575 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)