Specifications
Dimensions
- Drive End Bearing Size6205
- Frame Size143T
- Motor Length Less Shaft8.81 in
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension16.00 in
- Service Factor1.00
- Shaft Diameter0.8750 in
- Weight48 lbs
Details
- 2D Drawing
- Assembly Box MountingF1 ONLY
- Base RPM1765 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current1.3 A
- Full Load Efficiency85.5 %
- Group & ClassClass I - Group C & D, Class II - Group F & G
- Insulation ClassF
- IP Rating54
- KVA CodeP
- kW0.75 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856022400
- Motor CategoryExplosion Proof / Hazardous Location Brake Motor
- Motor Horsepower1 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6203
- Product TypeExplosion Proof (Hazardous Location) Motors
- Shaft RotationReversible
- Shaft TypeT
- Standards MetCSA
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Temperature CodeT3B
- Thermal ProtectionThermostats (N/C)
- Type Of BearingBall
- UPC_NO722856022400
- Wiring Diagram