Motion
145TTGR16004AA

LEESON ELECTRIC
145TTGR16004AA

Explosion Proof (Hazardous Location) Motor - 2 hp, 3600 rpm, 3 ph, 575 V, 145T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740993
MFR #145TTGR16004AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTGR16004AA

Explosion Proof (Hazardous Location) Motor - 2 hp, 3600 rpm, 3 ph, 575 V, 145T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04740993
MFR #145TTGR16004AA

Mfr description
2HP 3600RPM I513 EPFC 575V 145T 3PH
  • Meets temperature code T3B Explosion proof conduit box included, shipped loose Automatic Overload Normally closed thermostats installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Motor Length Less Shaft
    9.31 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    47 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3500 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.0 A
  • Full Load Efficiency
    85.5 %
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022486
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022486
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)