Motion
56C17E5302F

LEESON ELECTRIC
56C17E5302F

Explosion Proof (Hazardous Location) Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Studs Mount, Continuous Duty
MI ITEM #04740995
MFR #56C17E5302F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17E5302F

Explosion Proof (Hazardous Location) Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Studs Mount, Continuous Duty
MI ITEM #04740995
MFR #56C17E5302F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.31 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.88 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.8/2.4 A
  • Full Load Efficiency
    65 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    P
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009777
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Resilient Base / Extended Studs
  • NEMA Design Class
    NO DESIGN CODE
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009777
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM K032 EPNV 115/230V 56 1PH
  • Automatic reset thermal protector Meets temperature code T3B Capacitor start induction run design Explosion proof conduit box included, shipped loose Totally enclosed, non-ventilated 1-1/2" thru-bolts, shaft end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought