Motion
56C11G5303H

LEESON ELECTRIC
56C11G5303H

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56 Frame, EPFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04740996
MFR #56C11G5303H
Price$1,204.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C11G5303H

Explosion Proof (hazardou Location) Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56 Frame, EPFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #04740996
MFR #56C11G5303H

Mfr description
1/4HP 1200RPM K033 EPFC 115V 56 1PH
  • Automatic reset thermal protector Meets temperature code T3B Capacitor start induction run design Explosion proof conduit box included, shipped loose 1-1/2" thru-bolts, shaft end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,204.38/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.81 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length
    14.4600 in, 367.28 mm
  • Overall Length C Dimension
    14.46 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Listed And Csa Certified;Meets T3B Temperature Code;Permanently Lubricated;Sealed Bearings;Explosion Proof Conduit Box Included
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    5.4 A at 115 V
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#56, RPM:1200, 115V, EPFC
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.4 A
  • Full Load Efficiency
    47 %
  • Full Load Torque
    18.2 ft-lbs
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    K
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    K033
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009784
  • Model
    56C11G5303H
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base / Extended Studs
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856009784
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)