Motion
56C17G5308J

LEESON ELECTRIC
56C17G5308J

Explosion Proof (Hazardous Location) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Studs Mount, Continuous Duty
MI ITEM #04740997
MFR #56C17G5308J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17G5308J

Explosion Proof (Hazardous Location) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base / Extended Studs Mount, Continuous Duty
MI ITEM #04740997
MFR #56C17G5308J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1800RPM K037 EPFC 115V 56 1PH
  • Automatic reset thermal protector Meets temperature code T3B Capacitor start induction run design Explosion proof conduit box included, shipped loose 1-1/2" thru-bolts, shaft end

Specifications

  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Automatic
  • Full Load Current
    6.6 A
  • Full Load Efficiency
    55 %
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    N
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • kW
    0.25 kW
  • Description Keyword
    0.33 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.31 in
  • Overall Length C Dimension
    13.96 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    54
  • Standards Met
    CSA
  • Temperature Code
    T3C
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Weight
    29 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009791
  • UPC_NO
    722856009791
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Resilient Base / Extended Studs
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text