Motion
56B34F5318H

LEESON ELECTRIC
56B34F5318H

Definite Purpose Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741000
MFR #56B34F5318H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34F5318H

Definite Purpose Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741000
MFR #56B34F5318H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3600RPM K618 TEFC 230V 56HC 1PH
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty Manual reset thermal protector 56H, 143T, and 145T combination base with 12 mounting holes

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.8 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Manual
  • Full Load Efficiency
    84 %
  • Motor Poles
    2
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    14.82 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA
  • Weight
    52 lbs
  • Applications
    Pressure Washer
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043535
  • UPC_NO
    722856043535
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text