Motion
184TTTS18578AN

LEESON ELECTRIC
184TTTS18578AN

Severe Duty Motor - 2 hp, 1200 rpm, 3 ph, 575 V, 184T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741059
MFR #184TTTS18578AN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTTS18578AN

Severe Duty Motor - 2 hp, 1200 rpm, 3 ph, 575 V, 184T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1170 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04741059
MFR #184TTTS18578AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 1200RPM S554 TEAO 575V 184T 3PH

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Description Keyword
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1170 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    90 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Starting Method
    Line Or Inverter
  • kW
    1.50 kW
  • Drive End Bearing
    Ball / Heat Stabilized
  • Full Load Amps
    2.4 A
  • Full Load Efficiency
    87.5 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    6.75 in
  • Overall Length C Dimension
    13.74
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    Ball / Heat Stabilized
  • Opposite Drive End Bearing Type
    6205
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Features
    Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint CR200 Corona resistant magnet wire Class H insulation system Normally closed thermostats (one per phase, Class H) Heat stabilized ball bearings and high temperature grease Suitable for inverter use for 20:1 Variable Torque with 1.0 S.F. in 90°C ambient Suitable for 90OC ambient at 1.15 S.F. or 100OC ambient at 1.0 S.F. Extended grease tubes, Regreasable in service 8 Foot Leads
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    54
  • Standards Met
    CSA, UL
  • Weight
    115 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042989
  • UPC_NO
    722856042989
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text