Motion
X264
Refrigeration Motor - 1/4 hp, 1200 rpm, 1 ph, 460 V, 48 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, Belly Band Mount
MI ITEM #04741183
MFR #X264
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 1/4 hp, 1200 rpm, 1 ph, 460 V, 48 Frame, OAO (Open Air-Over) Enclosure, 60 Hz, Belly Band Mount
MI ITEM #04741183
MFR #X264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48
  • Weight
    13 lbs

Details

  • Description Keyword
    1/4 hp
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Manufacturer Product Page
  • Motor Category
    Refrigeration Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Belly Band
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
1/4HP 1200RPM X264 OPAO 460V 48 1PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought